PVC Tubing

  • Mfr # ZUSA-HT-5649

  • Zoro # G206435030


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Color
Blue
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-5649
Zoro #
G206435030
UPC #
193005280130
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Outside Diameter
1 in
Inside Diameter
3/4 in
Overall Length
100 ft
Bend Radius
7 7/8 in

Details

Item
Tubing
Color
Blue
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
Standards
FDA
Flow Application
Food and Beverage
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
15 psi
For Fluid Type
Beverages
Autoclavable
No
Fitting Compatibility
Barbed
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65
Jacket Color
No Jacket
For Environment
High Pressure
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Stripe Color
No Stripe
Industry Application
Pharmaceutical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Opaque
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.