PVC Tubing

  • Mfr # ZUSA-HT-6687

  • Zoro # G206435269


product price:  $60.39
/ea

Key Features

Wall Thickness
2.5 mm
Application
Beverage, Food, Water
Standards
FDA
Color
Clear
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6687
Zoro #
G206435269
UPC #
193005276720
Country of Origin
China

Dimensions

Wall Thickness
2.5 mm
Inside Diameter
18 mm
Outside Diameter
23 mm
Bend Radius
7 7/8 in
Overall Length
25 ft

Details

Item
Tubing
Application
Beverage, Food, Water
Standards
FDA
Color
Clear
Material
PVC
Flexibility
Semi-Flexible
Industry Application
Pharmaceutical
Stripe Color
No Stripe
Reinforcement
Not Reinforced
For Environment
High Pressure
Maximum Operating Pressure
15 psi
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Resistance Properties
Hardening Resistant, Swelling Resistant
Food Application
Dairy, Food, and Beverage
Clarity
Clear
For Fluid Type
Beverages
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Autoclavable
No
Hardness
Shore A 65
System of Measurement
Metric
Flow Application
Food and Beverage
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 18 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 23 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.