Shop ZORO SELECT
See all product information
Create Account
Nylon Tubing
- Mfr # ZUSA-HT-5464
- Zoro # G206435344
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1 mm
Color
Black
Material
Nylon
Outside Diameter
8 mm
Hardness
Rockwell R75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-5464
- Zoro #
- G206435344
- UPC #
- 193005267919
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1 mm
- Outside Diameter
- 8 mm
- Inside Diameter
- 6 mm
- Overall Length
- 100 ft
- Bend Radius
- 38 mm
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Tubing, Application Not Applicable, Color Black, Hardness Rockwell R75, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.