Shop ZORO SELECT

Nylon Tubing

  • Mfr # ZUSA-HT-7186
  • Zoro # G206435351

product price: 
$
30.69
/ea

Key Features

Wall Thickness
0.625 in
Color
Blue
Material
Nylon
Autoclavable
No
Jacket Color
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7186
Zoro #
G206435351
UPC #
193005271329
Country of Origin
United States

Dimensions

Wall Thickness
0.625 in
Overall Length
10 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Bend Radius
2 1/4 in
Wire Rope Length
10 ft
Length
10 ft

Details

Color
Blue
Item
Tubing
Material
Nylon
Autoclavable
No
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Clarity
Opaque
Hardness
Rockwell R75
Maximum Operating Pressure
240 psi
Shell Material
Nylon
Wire Color
Blue

Description

Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.