Gloves, Nylon; Spandex; PU, Smooth, Black, S 12 PK

  • Mfr # 9669S

  • Zoro # G206437294


product price:  $27.45
/pk 12, $2.29/ea

Key Features

Color
Black
Glove Coating Material
Nylon; Spandex; PU
Silicone-Free
Yes
Glove Coating Finish
Smooth
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9669S
Zoro #
G206437294
UPC #
451439669120
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga
Glove Length
12"
Size
Small

Details

Item
Gloves
Color
Black
Glove Coating Material
Nylon; Spandex; PU
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Cuff Style
Work
Features
Memphis 13 gauge Black Nylon Shell with Black PU Palm & Fingers
Thumb Style
Straight
Weight
0.792 lbs
CE Score
2121
Wrist Style
Knit Cuff
Series
9669-VP
Glove Hand Style
Pair

Description

Protective work gloves are made with sturdy nylon and coated with polyurethane. Gloves provide good tactile sensitivity and dexterity. Abrasion resistant. Color-coded hems allow easy identification of size. Made without silicone.

Restrictions

WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.