Tubing, Black, Overall 100 ft L

  • Mfr # EB-108-0100

  • Zoro # G206439021


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Jacket Color
No Jacket
Maximum Operating Pressure
70 psi @ 70 Degrees F
Autoclavable
No
Burst Pressure
280 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-108-0100
Zoro #
G206439021
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/2 in
Bend Radius
4 in
Overall Length
100 ft
Outside Diameter
5/8 in

Details

Item
Tubing
Jacket Color
No Jacket
Maximum Operating Pressure
70 psi @ 70 Degrees F
Autoclavable
No
Burst Pressure
280 psi
Minimum Operating Temperature
-80 Degrees F
Clarity
Opaque
Material
Polyethylene
For Fluid Type
Air, Potable Water, Water
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
Application
Air, Chemical, Fluid
Features
Made from 100% Virgin Resin Material
Flexibility
Flexible
Maximum Operating Temperature
150 Degrees F
Industry Application
Pneumatics
Fitting Compatibility
Compression, Push-to-Connect
Standards
ASTM D-1248, ASTM D-1693
For Environment
Chemical
Hardness
Shore D 45
For Potable Water Use
Yes
System of Measurement
Inch
Weight per Foot
0.044 lb/ft
Resistance Properties
Crack Resistant
Color
Black
Coil Weight
4.4 lb
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Tube Form
Coil
Stripe Color
No Stripe

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.