Shop PARKER
See all product information
Create Account
Tubing, Red, Overall 250 ft L
Mfr # N-2.5-025-RED
Zoro # G206439045
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.025 in
Burst Pressure
1,200 psi
Material
Nylon
Color
Red
Outside Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-2.5-025-RED
- Zoro #
- G206439045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.025 in
- Outside Diameter
- 5/32 in
- Inside Diameter
- 7/64 in
- Overall Length
- 250 ft
- Bend Radius
- 1/2 in
- Wire Rope Length
- 250 ft
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Red, Hardness Shore D 62, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.