Shop PARKER

Tubing, Black, Overall 250 ft L

  • Mfr # NB-6-093
  • Zoro # G206439076

product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.093 in
Color
Black
Burst Pressure
2,000 psi
Material
Nylon
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB-6-093
Zoro #
G206439076
UPC #
-
Country of Origin
United States
Color
Black
Burst Pressure
2,000 psi
Material
Nylon
Item
Tubing
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Minimum Operating Temperature
-65 Degrees F
Tube Form
Coil
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Autoclavable
No
Petroleum Product Compatibility
Lubricants
Industry Application
Pneumatics, Machine Tools, Robotics
Resistance Properties
Abrasion Resistant, Chemical Resistant
Weight per Foot
0.038 lb/ft
Hardness
Shore D 62
Coil Weight
9.5 lb
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Flexibility
Flexible
For Location
Indoor, Outdoor
Features
High-Grade Polyamide Resins for Strength and Flexibility
Clarity
Opaque
Maximum Operating Temperature
200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Pressure
500 psi @ 200 Degrees F
For Environment
Chemical
Food and Beverage Compatibility
Potable Water
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

Wall Thickness
0.093 in
Inside Diameter
3/16 in
Overall Length
250 ft
Bend Radius
3/4 in
Outside Diameter
3/8 in
Wire Rope Length
250 ft
Length
250 ft
Fits Chest Size
High-Grade Polyamide Resins for Strength and Flexibility

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.