Shop OMRON

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # E2E-X2C212 2M
  • Zoro # G206458466

product price: 
$
86.29
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
12 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2E-X2C212 2M
Zoro #
G206458466
UPC #
4549734466233
Country of Origin
China
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
2 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NC
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Proximity Sensor Electrical Connection
Cable
Proximity Sensor Operating Frequency
1,500 Hz
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Max. Current Load
16 mA
IP Rating
IP67, IP67G, IP69K
Includes
Clamping Nuts, Toothed Washer
Operating Temp. Range
-40 Degrees to 85 Degrees C
Output Circuit Voltage - Minimum
10 V DC
Series
E2E NEXT
Electrical Installation Type
Prewired Cable
Body Finish
Nickel Plated
Operating Temperature - Minimum
-40 Degrees F
Sensing Method
Inductive
Output Circuit Voltage - Maximum
30 V DC
Switching Frequency
1,500 Hz
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
200 mA
Operating Temperature - Maximum
185 Degrees F
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
12 mm
Cable Length
2 m
Length
47.1 mm
Overall Height
47 mm
Fits Chest Size
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection Cable, Output Mode NC, IP Rating IP67, IP67G, IP69K, Case Material Nickel Plated Brass, Length 47.1 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.