Roller Chain, Single Strand, Riveted, 10ft

  • Mfr # 60-1R X 10FT

  • Zoro # G2064706


product price:  $76.29
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Number
60
Industry Chain Size
60
Pin Contruction
Riveted Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1R X 10FT
Zoro #
G2064706
UPC #
888569104755
Country of Origin
China

Dimensions

Industry Chain Size
60
Chain Length
10 ft.
Chain Roller Dia.
0.469 in
Overall Length
10 ft
Chain Overall Width
1.02 in
Pin Link Plate Thickness
0.095 in
Pin Length
1.02 in
Plate Thickness
0.095 in
Roller Link Plate Height
0.095 in
Roller Diameter
15/32 in
Weight Per Length
1.01 lb/ft
Inside Width
0.495 in
Plate Height
0.698 in
Pin Outside Diameter
0.234 in

Details

Item
Roller Chain
Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Number
60
Pin Contruction
Riveted Pin
Number of Strands
Single
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
3/4 in
Material
Steel
Tensile Strength
9,300 lbf
Series
Standard Riveted
Temp. Range
0 to +350° F
Includes
(1) Connecting Link
Chain Tensile Strength
9,330 lb
Standards
ANSI B29.1
Pitch
3/4"
Pin Type
Riveted
Chain Type
Riveted
Lubrication
Light Oil Preservative
Heavy Series
No
Minimum Operating Temperature
0 Degrees F
Application
Power Transmission
Roller Chain Standard
ANSI
Features
High Strength, Long Life
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Wear Resistant
Number of Links
160 per 10 ft
Pitch Type
Single Pitch
Chain Construction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.02 in, Roller Diameter 15/32 in, Tensile Strength 9,300 lbf, Pitch 3/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.