Thumb Screw, M5-20, Stainless Steel, 20 mm Head Ht, 20 mm Lg

  • Mfr # EWN-SST-p

  • Zoro # G2065599


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Thread Size
M5-20
Fastener Length
20 mm
Head Shape
Wing
Material
Stainless Steel
Head Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWN-SST-p
Zoro #
G2065599
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M5-20
Fastener Length
20 mm
Head Height
20 mm
Head Thickness
6 mm

Details

Head Shape
Wing
Material
Stainless Steel
Head Material
Polyamide
Item
Thumb Screw
Wing Span
40 mm
Nut Standards
UNI 947 : ISO 4753
System of Measurement
Metric
Nut Style
Wing Nut
Basic Material
Stainless Steel

Description

Stainless steel threaded stud, EWN.40 SST-p-M5x20 -C5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.