SPB4250 Metric V-Belt, 4250mm Outside Length, 16 mm Top Width, 13mm Thickness, 1 Ribs

  • Mfr # SPB4250

  • Zoro # G2065813


product price:  $81.79
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPB
Industry Number
SPB4250
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPB4250
Zoro #
G2065813
UPC #
072053619218
Country of Origin
Mexico

Dimensions

Top Width
16 mm
Thickness
13mm
Outside Length
4250mm
Belt Trade Size
SPB

Details

Item
Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPB
Industry Number
SPB4250
Number of Ribs
1
Material
Elastomeric Compound w/Flex-Bonded Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Wrapped
Belt Material
EPDM
Application
Food Processing, Machine Tool, Textile Mills
Edge Construction
Wrapped
Minimum Operating Temperature
-70 Degrees F
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Number of Bands
1
Maximum Operating Temperature
250 Degrees F

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPB4250, Number of Bands 1, Outside Length 4,274 mm, Reinforcing Cord Material Polyester, Thickness 14 mm, Top Width 17 mm, Belt Trade Size SPB, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.