Cleaner and Protectant, 24 hr, Nesting Re

  • Mfr # HSLS-006-SNKU

  • Zoro # G206590272


product price:  $43.29
/ea

Key Features

Application
Hard and Semi-Porous surfaces
For Use On
including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
Container Type
Reusable Kit
Color
Opaque Lavender
Recommended Dilution
10:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSLS-006-SNKU
Zoro #
G206590272
UPC #
852994004294
Country of Origin
United States

Dimensions

Size
106 fl oz yield

Details

Item
Cleaner and Protectant,24 hr,Nesting Re
Application
Hard and Semi-Porous surfaces
For Use On
including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
Container Type
Reusable Kit
Color
Opaque Lavender
Recommended Dilution
10:01
Weight
1.25 lbs
Features
Dual Action - Cleans and Naturally Protects
Includes
Nesting Kit includes Reusable Jug, Reusable 12oz spray bottle and Reusable funnel.
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver

Description

Cleaner and Protectant,24 hr,Nesting Re

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.