Cylinder Collar, 6-22/25 Dia, 5-1/2 In H
Mfr # CC2FOS-13
Zoro # G2065926
product price:Â $91.15
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/2 in
Material
Steel
Color
High-Visibility Red
Diameter
6 22/25 in
Height
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CC2FOS-13
Zoro #
G2065926
UPC #
810649020785
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Diameter
6 22/25 in
Height
5 1/2 in
For Cylinder Thread Size
3 1/2 in
Outside Diameter
6.88 in
Details
Material
Steel
Color
High-Visibility Red
Item
Cylinder Collar
For Use With
3-1/2 in Cylinder Thread Size
Features
Large Openings Provide Safe, Damage Preventing Access to the Valve and Valve Handle
Description
Cylinder Collar, Color High-Visibility Red, For Cylinder Thread Size 3 1/2 in, Outside Diameter 6.88 in, Overall Height 5 1/2 in, Features Large Openings Provide Safe, Damage Preventing Access to the Valve and Valve Handle, For Use With 3-1/2 in Cylinder Thread Size, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.