Shop BRENNAN INDUSTRIES
See all product information
Create Account
Nut, StainlessSteel, Compression, 7/8in
Mfr # N0318-14-SS
Zoro # G206597561
product price:Â
$
13.49
/ea
Key Features
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASTM A213, ASTM A269
Hex Size
1 17/64 in
Compatible Fitting Brands
Parker A-LOK, Swagelok
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0318-14-SS
- Zoro #
- G206597561
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 1 17/64 in
- Compatible Tube Wall Thickness
- 0.073 in
- Overall Length
- 11/16 in
- Compatible Tube Outer Diameter
- 7/8 in
- Thread Size
- 7/8"
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Compression Fitting Nut, Application Hydraulics, Pneumatics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 7/8 In., Specific Fitting Shape Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 7/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov