Elbow, SS, Comp.11/4in, Comp.11/2in

  • Mfr # N2500-20-20-SS
  • Zoro # G206597653
product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
46 mm
System of Measurement
Imperial/Metric
Maximum Operating Temperature
1,200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2500-20-20-SS
Zoro #
G206597653
UPC #
-
Country of Origin
India

Dimensions

Hex Size
46 mm
Fitting Side A Tube Outer Diameter
1 1/4 in
Compatible Tube Wall Thickness
0.104 in
Overall Length
2 5/8 in
Fitting Side B Tube Outer Diameter
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
System of Measurement
Imperial/Metric
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Application
Hydraulics, Pneumatics
Material Grade
316
Series
Brennan Instrumentation
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Hardness
RB 75-80
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
2485 psi
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
2,485 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned and Bagged
Ferrule Type
Double Ferrule
Connector Type
Coupling

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in, Material Grade 316, Maximum Operating Pressure 2485 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews