Alloy Steel Rod, 6 ft L, 11/16 in Dia.

  • Mfr # 15487_72_0

  • Zoro # G206599596


product price:  $45.39
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.004 in
Temper
O
Standards
ASTM A108
Rockwell Hardness
92 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15487_72_0
Zoro #
G206599596
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.004 in
Overall Length
6 ft
Outside Diameter
11/16 in
Outside Diameter Tolerance
+/-0.004 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
ASTM A108
Rockwell Hardness
92 HRB
Yield Strength
60,000 psi
Appearance
Metallic
System of Measurement
Inch
Fabrication
Cold Rolled
Tolerance Rating
Standard
Machinability
Not Rated
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Tensile Strength
95,000 psi
Heat Treatable
Heat Treatable
Material Grade
4140
Application
Aerospace, Agriculture, Automotive, Defense Industry, Gears, Oil and Gas Industrial Parts, Shafts
Mechanical Finish
Mill
Brinell Hardness
197 BHN
Elongation
25 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 11/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Machinability Not Rated, Tensile Strength 95,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.