First Aid Kit and Housing, Metal Cabinet, 94 Components, 50 People Served

  • Mfr # 52013-021

  • Zoro # G206602319


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
94
Housing Type
Cabinet
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52013-021
Zoro #
G206602319
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9 in
Height
11.25 in
Depth
3 in
Housing Width
9 in
Housing Depth
3 in
Housing Height
11 1/4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
94
Housing Type
Cabinet
Number of People Served
50
Standards
ANSI Z308.1-2021
Latex Content
Latex Free
Application
General Purpose; Industrial; Vehicle; Workplace
First Aid ANSI Kit Type
I, II
First Aid Kit Mounting Type
Wall Mount
Number of Pockets
0
Waterproof
No
Number of Shelves
0
Unitized
Unitized
For Use With
First Aid Supplies
Topical Medicinals Included
(10) Antibiotic Ointment Packets, (10) BZK Wipes, (10) Burn Cream Packets, (10) Hand Sanitizer Packets, (2) Eye Pads, (3) Eyewash
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Adhesive Bandages Included
(25) Bandages
Wound Dressings Included
Burn Dressing, Cold Pack, (10) Gauze Pads, (2) First Aid Tape and Gauze Roll, (2) Trauma Pads, (2) Triangular Bandages, (2) Tape Rolls
Housing Color
White
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Medication
No Medication Included
Color Coded
Color Coded
Water Resistance
Not Water Resistant
Mountable
Wall Mount
Tools Included
Emergency Blanket, Scissors, Tweezer
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves, CPR Face Shield
ANSI Class
Class A
Documentation Included
First Aid Guide

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 25, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, (10) Gauze Pads, (2) First Aid Tape and Gauze Roll, (2) Trauma Pads, (2) Triangular Bandages, (2) Tape Rolls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.