Zoro Homepage

3.5 in W Swivel Scrub Brush, Blue, Polypropylene

  • Mfr # 3638831EC14

  • Zoro # G206621051


product price: $31.79
/ea
Sold in multiples of 6 for $190.74

Key Features

Brush Type
Scrub Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
3.5 in
Features
Swivel Handle Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638831EC14
Zoro #
G206621051
UPC #
085404014983
Country of Origin
Mexico

Dimensions

Brush Width
3.5 in
Length
8 in

Details

Brush Type
Scrub Brush
Bristle Color
Blue
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Swivel Scrub Brush
Features
Swivel Handle Connector

Description

Color Code Swivel Scrub Brush 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.