Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coded Upright Dustpan, Pin

  • Mfr # 361410EC26

  • Zoro # G206621105


product price: $31.59
/ea
Sold in multiples of 6 for $189.54

Key Features

Overall Dust Pan Width
12 in
Color
Pink
Includes
Aluminum Handle
Material
Polypropylene and Aluminum
Features
Locking Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361410EC26
Zoro #
G206621105
UPC #
017183410052
Country of Origin
Mexico

Dimensions

Overall Dust Pan Width
12 in
Length
30 in
Height
12 in

Details

Item
Upright Dust Pan
Color
Pink
Includes
Aluminum Handle
Material
Polypropylene and Aluminum
Features
Locking Yoke

Description

Color Coded Upright Dustpan,Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.