1.5" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22504_12_36

  • Zoro # G206625998


product price:  $18.39
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Trade Size
1 1/2 in-#9
Overall Thickness
0.11 in
Open Area
63 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22504_12_36
Zoro #
G206625998
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#9
Overall Thickness
0.11 in
Strand Thickness
0.11 in
Opening Size
1 in x 2.563 in
Strand Width
0.158 in
Hole Diameter
1.5 in
Long Way Diamond Size
3.2 in
Diamond Size
1.33 in x 3.2 in
Overall Width
12 in
Short Way Diamond Size
1.33 in
Overall Length
36 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
63 %
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Standards
ASTM A36
Tolerance Rating
Standard
Fabrication
Hot Rolled
Shape
Rectangular
Material Grade
A36
Weight Per Area
3.42 lb/sq ft
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
Diamond Pattern
Flattened
Long Way of Opening
2.563 in
Mechanical Finish
Mill
System of Measurement
Inch
Appearance
Metallic
Short Way of Opening
1 in
Rockwell Hardness
B84
Machinability
72 %
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.11 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.11 in, Strand Width 0.158 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.563 in, Short Way of Opening 1 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.