Shop BIO-EX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Firefighting Foam, Fluorine-Free Foam Concentrate, Petroleum Based, 55 gal Drum
- Mfr # F04.04.0016
- Zoro # G206868098
product price:Â
$
7,277.99
/ea
Key Features
Extinguishing Agent Type
Fluorine-Free Foams (FFF)
Container Type
Drum
Concentration Type
Concentrated
Biodegradable
Yes
Non-Toxic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F04.04.0016
- Zoro #
- G206868098
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Firefighting Foam
- Extinguishing Agent Type
- Fluorine-Free Foams (FFF)
- Container Type
- Drum
- Concentration Type
- Concentrated
- Biodegradable
- Yes
- Non-Toxic
- No
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
- Formulation
- Petroleum, Hydrotreated Light Paraffinic
Description
The BIO-EX - F04.04.0016 is a concentrated firefighting foam supplied in a 55 gal drum. It uses a fluorine-free foam (FFF) extinguishing agent and is formulated with petroleum, hydrotreated light paraffinic. This product is intended for application on flammable liquid and fuel fires.
Key Features:
- Concentration type: Concentrated.
- Container size: 55 gal.
- Container type: Drum.
- Extinguishing agent type: Fluorine-Free Foams (FFF).
- Formulation: Petroleum, Hydrotreated Light Paraffinic.
- Non-toxic: No.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.