This item is Discontinued.

Myers Std V Ext, 0.305 In, 1-3/8 In, PK10 23412-10

Std V Ext, 0.305 In, 1-3/8 In, PK10 (Discontinued)

  • Mfr # 23412-10
  • Zoro # G2068726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23412-10
Zoro #
G2068726
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
0.305 in
Thread Size
0.305-32
Size
0.305 in Rim Hole
Length
1 3/8 in

Details

Item
Standard Valve Extension
Includes
Cap and Extended Core Depressor
Material
Steel
Features
Heat Resistant Sealing Rings Top and Bottom, With Long Collar
Color
Silver

Description

Standard Valve Extension, Color Silver, Material Steel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.