Shop ZORO SELECT

Soft Silicone Tubing

  • Mfr # ZUSA-HT-6954
  • Zoro # G206876758

product price: 
$
46.99
/ea

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Clear
Temp. Range
-20 Degrees to 430 Degrees F
Tube Hardness
Ultra Soft (<55A)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-6954
Zoro #
G206876758
UPC #
193005265571
Country of Origin
China
Item
Soft Silicone Tubing
Material
Silicone
Color
Clear
Temp. Range
-20 Degrees to 430 Degrees F
Tube Hardness
Ultra Soft (<55A)
Standards
FDA, NSF 51
Tube Color
White
Max. Pressure
14.5 psi
Durometer
50A
Food Application
Food and Beverage
Resistance Properties
High Temperature Resistant
Maximum Operating Pressure
14.5 psi
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Hardness
Shore A 50
Maximum Operating Temperature
430 Degrees F
Tube Form
Coil
Petroleum Product Compatibility
Mineral Oil
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Stripe Color
No Stripe
Autoclavable
Yes
Flexibility
Flexible
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Shell Material
Silicone
Wire Color
Clear
Traction Material
Silicone

Dimensions

Wall Thickness
0.063 in
Inside Dia.
3/32"
Outside Dia.
7/32"
Tube Length
600"
Bend Radius
25/32 in
Tube Bend Radius
25/32"
Outside Diameter
7/32 in
Overall Length
50 ft
Inside Diameter
3/32 in
Wire Rope Length
50 ft
Length
50 ft

Description

Soft Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 14.5 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.