Shop AFX

LED Undercabinet, Output 1302 lm, 40" L

  • Mfr # NLLP2-40RB

  • Zoro # G206878981


product price:  $246.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Height
1 in
Housing Color
Brown
Dimming Range
10%
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NLLP2-40RB
Zoro #
G206878981
UPC #
037949469490
Country of Origin
Viet Nam

Dimensions

Overall Height
1 in
Overall Length
40 in
Manufacturer Warranty Length
5 yr Limited Warranty
Cord Length
5.0 ft
Overall Width
3 13/16 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Item
LED Under Cabinet
Voltage
120V AC
Housing Color
Brown
Dimming Range
10%
Housing Material
Aluminum
Series
NLLP2
Color Temperature
2700K, 3000K, 4000K
Includes
BX/NM Cable Connector, Direct Connector, Slide Switch Lock
Standards
cETLus
Features
Color Options include White, Oil-Rubbed Bronze and a Brushed Aluminum Finish to Accommodate Most Decors, In Addition the Units can be Direct Wired and Attached to the Cabinet with 2 Captive Mounting Screws, Which Provide for a Smoother installation, Multiple Knockouts on the Top and the Back Which Offers Maximum Wiring Flexibility, The Housing is Available in 5 Different Lengths, Ranging from 9 in to 40 in to Handle Most Application Requirements, The NLLP2 Series includes an Array of LEDs and is Linkable upto 200 Watts, The NLLP2 Series is Ideal for Undercabinet Lighting in Kitchens, Study Area and Displays with its Low Profile Design
Connection Type
Plug-In or Hardwired
Linkable
Yes
Rated Life
50,000 hr
Maximum Fixture Wattage
18 W
Switch Style
Slide
Switch Function
High/Low
For Bulb Type
Integrated LED
Housing Finish
Rubbed Bronze
Dimmable
Yes
Color Rendering Index
90
Lens Material
Acrylic
Environmental Rating
Damp Location Rated, Dry Location Rated, Wet Location Rated
Lighting Technology
LED
Includes Bulb
Yes
Light Output
1,302 lm
Compliance Type
CA Title 24
Lighting Certification
ENERGY STAR
Dimming Method
ELV/TRIAC
Linkable Up To
200W
Lumen Selectable
Not Selectable
Color Selectable
Selectable

Description

LED Under Cabinet, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 1,302 lm, Color Temperature 2700K, 3000K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 40 in, Maximum Fixture Wattage 18 W, Dimmable Yes, Housing Color Brown, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity Not Applicable, Compliance Type CA Title 24, Cord Length 5.0 ft, Dimming Method ELV/TRIAC, Dimming Range 10 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.