10 in x 6 in x 2 in Cell Phone Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT

  • Mfr # LTC-S001-01

  • Zoro # G206883299


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Inside Length
10 in
Inside Width
6 in
Inside Height
2 in
Wall Type
Single
Maximum Load Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTC-S001-01
Zoro #
G206883299
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
10 in
Inside Width
6 in
Inside Height
2 in
Inside LxWxH
10x6x2

Details

Item
Cell Phone Shipping Box
Wall Type
Single
Maximum Load Capacity
200 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
32 ECT
Features
Sustainable, 100% recyclable, and Reusable Universal cell phone packaging solution. Just insert product, close, tape, and ship! Will fit cell phones between these sizes: Cellphone Max - 6.45"" x 3.45"" x 0.5"" Cellphone Min - 4"" x 2.25"" x 0.1875"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Weight
8 oz
Fluting Profile
C Flute

Description

theBOXsmall is a universal cell phone packaging solution.
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 9.75"(L) x 5.75" (W) x 1.75" (H)
Weight: 4 oz.
theBOXsmall will fit cell phones between the following sizes:
Cellphone Max Size - 6.45" x 3.45" x 0.5"
Cellphone Min Size - 4" x 2.25" x 0.1875"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.