Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK

  • Mfr # SCS-62

  • Zoro # G206888270


product price:  $31.99
/pk 500, $0.06/ea

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.063-.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCS-62
Zoro #
G206888270
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
.063-.125 in
System of Measurement
Inch

Description

SCS-62 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.063-.125 Grip Range], Countersunk Head Steel/Steel, Clear Finsih Rohs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.