UL Class Fuse, RK1 Class, Time-Delay, 12A, 600V AC, Indicating

  • Mfr # A6D12R

  • Zoro # G2068884


product price:  $20.21
/ea

Key Features

Class
RK1
Series
A6D-R
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6D12R
Zoro #
G2068884
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in.
Diameter
13/16 in.
Overall Diameter
13/16 in
Overall Length
5 in

Details

Class
RK1
Series
A6D-R
Speed
Time-Delay
Amps
12A
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 600V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Rated voltage DC UL
600 V
Element
Dual
Standards
CSA C22.2 No. 248.12, DC UL 248, UL 248-12 File E2137
Weight
0.14 lb
Mounting
Clip
Connection Type
Ferrule
Fuse Holder Code
P
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.12
Body/Insulating Material
PolyTube
Frequency
50/60 Hz
Connection/Terminal Type
Ferrule
Functionally Equal To
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Short Description
Fuse Amp-Trap 2000® 600V 0.5A Time-Delay Class RK1 A6D Series
Connection/Terminal Material
Tin-Plated Copper
Current
12 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 12 A, 600 V AC, 600 V DC, Class RK1, A6D Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.