Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. x 12 in. Straight Shank Rebar Cutter

  • Mfr # 48-20-6781

  • Zoro # G206898156


product price: $45.97
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Concrete
Drill Bit Sizes Included
(1) SS Rebar Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6781
Zoro #
G206898156
UPC #
045242619092
Country of Origin
China

Dimensions

Drill Bit Size
3/4 in
Overall Length
12 in
Drill Bit Sizes Included
(1) SS Rebar Cutter
Maximum Drilling Depth
10"
Shank Length
2 in
Shank Diameter
3/4 in
Flute Length
10 in

Details

Item
Straight Shank 3/4" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Concrete
Drill Bit Point Type
Conventional Point
For Tool Type
Hammer Drill
Impact Rated
No
Decimal Equivalent
0.75
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Flute Type
Regular Spiral
Number of Flutes
4

Description

Rebar Cutter Drill Bit, 3/4 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight with Three Flats, 10 in Maximum Drilling Depth, 3/4 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.