5/8 in. x 12 in. Straight Shank Rebar Cutter
Mfr # 48-20-6778
Zoro # G206898170
product price: $42.97
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Impact Rated
No
For Tool Type
Hammer Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-6778
Zoro #
G206898170
UPC #
045242619122
Country of Origin
China
Dimensions
Drill Bit Size
5/8 in
Overall Length
12 in
Flute Length
10 in
Maximum Drilling Depth
10"
Drill Bit Sizes Included
(1) SS Rebar Cutter
Shank Diameter
5/8 in
Shank Length
2 in
Details
Item
Straight Shank 5/8" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Impact Rated
No
For Tool Type
Hammer Drill
Number of Flutes
4
Decimal Equivalent
0.625
Flute Type
Regular Spiral
Drill Bit Point Type
Conventional Point
Primary Material Application
Concrete
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Description
Rebar Cutter Drill Bit, 5/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight with Three Flats, 10 in Maximum Drilling Depth, 5/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.