Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in. x 12 in. SDS-Plus Rebar Cutter

  • Mfr # 48-20-6727

  • Zoro # G206898224


product price: $60.97
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6727
Zoro #
G206898224
UPC #
045242619344
Country of Origin
China

Dimensions

Drill Bit Size
7/8 in
Overall Length
12 in
Maximum Drilling Depth
10"
Drill Bit Sizes Included
(1) SDS Plus Rebar Cutter
Shank Length
2 in
Shank Diameter
7/8 in
Flute Length
10 in

Details

Item
SDS PLUS 7/8" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Flute Type
Regular Spiral
Drill Bit Point Type
Conventional Point
Impact Rated
No
Number of Flutes
4
Measurement System
Fractional Inch
Primary Material Application
Concrete
Decimal Equivalent
0.875

Description

Rebar Cutter Drill Bit, 7/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 7/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.