This item is Discontinued.

Hubbell Snapconnect receptacle SNAP8200UACGY

Snapconnect receptacle (Discontinued)

  • Mfr # SNAP8200UACGY
  • Zoro # G206905335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8200UACGY
Zoro #
G206905335
UPC #
-
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.81 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.5 in

Details

Item
Snapconnect receptacle
Wiring Method
Back
Phase
Single
Includes
Mounting Screw, Mounting Strap
NEMA Configuration
5-15
Number of Wires
3
Number of Poles
2
Standards
cULus Listed to UL498, UL1310
Minimum Operating Temperature
-40 Degrees F
Number of USB Ports
2
USB Connection Type
A, C
Housing Material
Thermoplastic
Grounding
Grounded
Housing Color
Gray
GFCI
No
UL 94 Flammability Rating
V-2
NEMA Receptacle Configuration
5-15R
Receptacle Type
Duplex
Electrical Connection Type
Straight Blade
Wire Connection Types
Snap-In Module
Mount Type
Flush
USB Charging Capacity
3 A @ 9V
Contact Material
Copper
Includes Mounting Hardware
Yes
Number of Outlets
2
Resistance Properties
Tamper Resistant
Maximum Operating Temperature
167 Degrees F
Power Indicating Light
Yes
USB Standard
1.2
Grade
Hospital Grade
Current Rating
15 A
Wire Connection Type
Modular Wiring
Voltage Rating
125V AC
Market
Residential

Description

Snapconnect receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, GFCI No, Grade Hospital Grade, Grounding Grounded, Housing Material Thermoplastic, Maximum Wire Size 10 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.