Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Wipe Dispenser, Floor, Stainless Steel

  • Mfr # 2XL73

  • Zoro # G206905502


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Dispenser Capacity
(400 to 2300) Wipes
Includes
Trash Receptacle, 8 1/2 gal Waste Can
Dispenser Operation
Manual
Features
ADA Compliant, Constructed of ANSI, Aerospace Approved 304 Stainless Steel, Full 360 Degree Wipe Support Shelf, Not Brackets, Hermetically Sealed Canister Keeps Wipes Moist, Modern Triangular Trash Opening, Securely Holds any of 2XL Wipes to Maintain an Airtight Seal, Smudge-Resistant Glazed Finish, Stability Brackets on Bucket Shelf Prevent Bucket Slippage and Movement, Weighted Lower Body Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XL73
Zoro #
G206905502
UPC #
897979001783
Country of Origin
China

Dimensions

Dispenser Height
39 in
Dispenser Depth
12 in
Dispenser Width
12 in

Details

Item
Wet Wipe Dispenser Stand
Color
Silver
Dispenser Capacity
(400 to 2300) Wipes
Includes
Trash Receptacle, 8 1/2 gal Waste Can
Dispenser Operation
Manual
Features
ADA Compliant, Constructed of ANSI, Aerospace Approved 304 Stainless Steel, Full 360 Degree Wipe Support Shelf, Not Brackets, Hermetically Sealed Canister Keeps Wipes Moist, Modern Triangular Trash Opening, Securely Holds any of 2XL Wipes to Maintain an Airtight Seal, Smudge-Resistant Glazed Finish, Stability Brackets on Bucket Shelf Prevent Bucket Slippage and Movement, Weighted Lower Body Ring
Dispenser Product Grouping
Wet Wipe Dispenser Stand
Dispenser Material
Stainless Steel
For Wipe Dispensing Form
Center Pull Roll
Dispenser Mounting
Floor

Description

Wet Wipe Dispenser Stand, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (400 to 2300) Wipes, Dispenser Mounting Floor, Dispenser Material Stainless Steel, Color Silver, Dispenser Height 39 in, Dispenser Width 12 in, Dispenser Depth 12 in, Proprietary/Universal Universal, Dispenser Configuration Dispenser Bucket, Product Series 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.