
Grinding WheelT277x14x5811PK10
Mfr # 20148
Zoro # G206917444
product price:Â $21.75
/ea
Sold in multiples of 10 for $217.50
Key Features
Wheel Type
Type 27
Overall Thickness
1/4"
Connector Size
5/8-11
Abrasive Material
ceramic aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20148
Zoro #
G206917444
UPC #
699053201481
Country of Origin
United States
Dimensions
Overall Diameter
7
Overall Thickness
1/4"
Connector Size
5/8-11
Details
Wheel Type
Type 27
Abrasive Material
ceramic aluminum oxide
Description
Grinding WheelT277x14x5811PK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.