United Abrasives - Sait Depressed Center Wheel T27 4-1/2x .045 x 7/8 46 Grit Alum. Oxide, PK50
- Mfr # 22345
- Zoro # G206380538
product price:Â
$
324.99
/pk of 50, $6.50/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2
Overall Thickness
0.045 in
Connector Size
7/8
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22345
- Zoro #
- G206380538
- UPC #
- 699053223452
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grit
- 46
Description
United abrasives - sait 22345 depressed center wheel t27 4-1/2"x .045" x 7/8" 46 grit alum. Oxide type 1 thin high speed cut-off wheel, aluminum oxide grain. Soft bond for aggressive cutting without loading. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.