Pin Tumbler Keyed Cam Lock, Black Powder coated, 19/64 in For Door Thickness, 2 Number of Keys

  • Mfr # 1XRY5

  • Zoro # G2069277


product price:  $5.35
/ea

Key Features

Key Type
Alike
Finish
Black Powder coated
Opens With
Key
Mounting Hole Dia.
31/64 in
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XRY5
Zoro #
G2069277
UPC #
190735036037
Country of Origin
China

Dimensions

Mounting Hole Dia.
31/64 in
Cam Width (In.)
3/8 in
Head Dia. (In.)
19/32 in
Cam Length (In.)
41/64 in, 1 in
For Material Thickness
19/64 in
For Door Thickness (In.)
19/64 in
Mounting Hole Dia. (In.)
31/64 in
Unlocking Radius (Deg.)
90
Straight Cam Length
41/64 in
Head Dia.
19/32 in
Straight Cam Width
3/8 in
Offset Cam Length
1 in
Offset Cam Width
3/8 in

Details

Item
Pin Tumbler Keyed Cam Lock
Key Type
Alike
Finish
Black Powder coated
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Keying
Keyed Alike
Key Number
MO1
Offset (In.)
0 in, 7/32 in
Unlock Turn Direction
Counterclockwise
Number of Pins
0
Weather Resistant
No
Max. Latching Distance (In.)
53/64 in
Includes
(1) Mounting Screw & Nut
Lock Body Material
Stainless Steel
Interchangeable Core
No
Includes Mounting Hardware
Yes
Mounting Hardware Required
No
Body Color
Black
Latching Distance
53/64 in
Number of Locks in Pack
1
Security Level
General Security
Lock Body Finish
Powder Coated
Key Code
M01
Keyed Cam Lock Type
Pin Tumbler Keyed Cam Lock
For Material
Metal, Wood

Description

Cam Lock, Pin Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 19/64 in, Mounting Hole Dia. 31/64 in, Latching Distance 53/64 in, Lock Brand Approved Vendor, Cam Type Offset, Straight, Straight Cam Length 41/64 in, Straight Cam Width 3/8 in, Offset Cam Length 1 in, Offset Cam Width 3/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.