Hand Stamp Kit, Letter/Number Set

  • Mfr # 1F112

  • Zoro # G2070022


product price:  $44.69
/ea

Key Features

Material
Steel
Character Height
3/16 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Impression Letter Type
Gothic
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1F112
Zoro #
G2070022
UPC #
190735399972
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
3/16 in
Shank Length
2 11/16 in
Shank Size Square
3/8 in
Shank Width
3/8 in
For Shank Diameter
3/8 in
Shank Thickness
3/8 in

Details

Item
Letter and Number Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Impression Letter Type
Gothic
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Indication
Character and Size are Marked on Thumb Side
Case Material
Plastic
Letter Casing
Uppercase
Font
British
Stamp Material
Steel
Duty
Heavy
Characters Included
A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&)
Includes Holder
No
Character Type Set
Letter/Number Set
US DOE RDT-F7-3T Specification Compliance
No
Impression Character Style
Gothic
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Product Type
Character Sets

Description

Hand Stamp Kit, Character Height 3/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 62 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.