Cross Handle, Ratcheting, Signature Series
Mfr # 351.56
Zoro # G2070162
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Material
Carbon Steel
Type
Ratcheting
Length
18 in
Connector Type
Signature Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351.56
Zoro #
G2070162
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Overall Length
18 in
Details
Sub-Category
Faucet Handles
Material
Carbon Steel
Type
Ratcheting
Item
Cross Handle - Ratcheting
Connector Type
Signature Series
Material of Construction
Carbon Steel
Connection Type
Signature Series Thread
Product Type
Cross Handle - Ratcheting
Description
Cross Handle - Ratcheting, Ratcheting, Length 18 in, Features -, Material of Construction Carbon Steel, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.