Pin & Sleeve Receptacle, 60/63 A, - Phase, 3 Pole, NEMA 4X

  • Mfr # BB60N

  • Zoro # G2070187


product price:  $58.19
/ea

Key Features

Current Rating
60/63 A
Type
Back Box
Color
Gray
Material
Thermoplastic
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB60N
Zoro #
G2070187
UPC #
783585390024
Country of Origin
United States

Dimensions

Length
6 7/8 in
Width
4 3/4 in
Length (Straight Wireway)
6 7/8 in
Overall Height
5.9 in
Overall Width
6 in
Overall Length
7.5 in
Hub Diameter
1.25 in
Display Size
For 60 and 63 Amp Devices

Details

Item
Mounting Box
Current Rating
60/63 A
Type
Back Box
Color
Gray
Material
Thermoplastic
IP Rating
IP67
NEMA Enclosure Rating
4X
Includes
Mounting Screws
For Use With
IEC 309 Pin and Sleeve Devices
Housing Color
Gray
Cap Type
No Cap or Cover
Use With
IEC 309 Pin and Sleeve Devices
Number of Poles
3
Angle
15 Degrees
Hub
1 1/4 in
Amps
60
Box Type
Feed Through
Number of Wires
4
Standards
UL Raintight and External Icing Test
Number of Gangs
1
Material Type
Non-Metallic
Hub Type
Dead End
Box Angle
15 Degrees
Mount Type
Surface
NEMA Rating
4X
Number Of Outlets
Accepts 1-Device
Cable Entry
Through Hub
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Raintight and External Icing Test
Performance
Environmental - Moisture Resistance - IP67 Suitability
Application
Non-Metallic
Series
Back Boxes and Adapters
Knockouts
1 1/4" NPT
Material - Mounting Hardware
Mounting Screws
Style
15 Degree
Construction
Molded

Description

The HUBBELL Angl Back Box is a non-metallic, molded thermoplastic enclosure compatible with IEC 309 pin and sleeve devices. Rated for operation at 60 or 63 amps, this back box features a 15-degree angled feed-through design with a single 1-1/4" NPT hub entry, provides wiring space and suitability for surface mounting installations. It is rated IP67 and NEMA 4X.


Key Features of the HUBBELL Angl Back Box:

  • Current Rating: Designed for use with devices rated at 60 or 63 amps

  • Angle: Features a 15-degree angled style

  • Material: Constructed from non-metallic thermoplastic for durability

  • Cable Entry: Through hub (dead end) via a single 1-1/4" NPT knockout

  • NEMA Enclosure Rating: Rated NEMA 4X for protection against water and corrosion

  • IP Rating: Rated IP67 provides environmental moisture resistance

  • Mount Type: Surface mount configuration accepts one device per box

  • Standards Compliance: Meets UL Raintight and External Icing Test requirements

  • Includes Mounting Screws for installation convenience

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.