Shop ZORO SELECT

Tool Steel Rod, 36 in L, 23/32 in Dia.

  • Mfr # 18552_36_0

  • Zoro # G207044743


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Decimal Equivalent
0.71875 in
Fractional Size
23/32 in
Standards
ASTM A681, SAE J437
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18552_36_0
Zoro #
G207044743
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
23/32 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.001 in
Outside Diameter
23/32 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.71875 in
Standards
ASTM A681, SAE J437
Rockwell Hardness
94 HRB
Heat Treatable
Heat Treatable
Mechanical Finish
Precision Ground
Material Grade
A2
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Machinability
65 %
Tolerance Rating
Standard
Tensile Strength
100,000 psi
Brinell Hardness
200 BHN
Yield Strength
50,000 psi
Heat Treatment
Air-Hardened
Application
Cutting Tools in Woodworking, Dies, Dowel Pins, Hammers, Industrial Knives, Punches, Tooling for Plastic
Elongation
21 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Outside Diameter 23/32 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 50,000 psi, Rockwell Hardness 94 HRB, Brinell Hardness 200 BHN, Tensile Strength 100,000 psi, Machinability 65 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.