Shop BOSCH

Angle Grinder, 3 in Dia, 19,500 RPM

  • Mfr # GWS12V-30N

  • Zoro # G207045887


product price: 
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Trigger
Voltage
12V DC
Includes
Angle Grinder, Cutting Disc, Grinding Disc, Wheel Guard
Spindle Thread Size
3/8 in
Tool Weight
1.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS12V-30N
Zoro #
G207045887
UPC #
000346659344
Country of Origin
China
Item
Angle Grinder
Switch Type
Trigger
Voltage
12V DC
Includes
Angle Grinder, Cutting Disc, Grinding Disc, Wheel Guard
Tool Weight
1.5 lb
Brushless Motor
Yes
Features
Compact Grinder Design Designed to Make Quick, Difficult Cuts in Tight Spaces Other Tool can't, Fast Braking Time Wheel Stops in Less than a Second After the Grinder is Turned Off, Innovative Spindle-Lock Design Provides Fast Wheel Change, with a Spindle-Clip Release
Built-In Light
Yes
Material Application
Ceramic
Standards
CSA, cUL, ETL Listed Intertek
Brake Type
Electronic
Anti-Restart Technology
Yes
Lock-Off Switch
Yes
Jobsite Light Included
Flashlight
Switch Location
Side
Charger Model
BC330; BC430; GAL12V-20; GAL12V-40; GAX1218V-30
Accessory Free Tool Change
Yes
Charger Included
No
Power Source
Cordless
Lock-On Switch
Yes
Max. Speed
19,500 RPM
Application
Maximizes Battery Runtime
Cordless Tool Kit Contents
(1) Bare Tool
Electrical Protection
Overload Protection
For Wheel Type
Type 27
Safety Features
Lock-Off Switch, Lock-On Switch, Overload Protection, Restart Protection
Grip Style
Barrel Grip
For Workpiece Material
Ceramic
Number of Batteries Included
0
Head Type
Standard Head
Charger Manufacturer Part Number
BC330; BC430; GAL12V-20; GAL12V-40; GAX1218V-30
Battery Manufacturer Part Number
BAT414, BAT415, BAT420, GBA12V30, GBA12V60
Number of Chargers Included
0
Maximum Speed
19,500 RPM
Handle Style
Barrel Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The BOSCH - GWS12V-30N is a cordless angle grinder rated to operate with a 12V lithium-ion battery. This compact tool is ideal for quick, challenging cuts in tight spaces. It includes anti-restart technology, that necessitates manual restart after a power interruption. Equipped with features such as an innovative spindle-lock design, fast braking time, and an overload protection mechanism, this grinder is full of features intended for use under normal operating conditions.

Key Features:

  • Equipped with an accessory free tool change, allowing for installation or removal of consumables without the use of a separate tool.
  • Incorporated with anti-restart technology, necessitating a manual restart after a power interruption.
  • Comes with a built-in light, providing improved visibility while working in darker spaces.
  • Equipped with a brushless motor as per product specifications.
  • Includes a lock-off and lock-on switch, requiring a deliberate action to start operation and allowing the tool to remain on continuously without having to hold the switch.
  • Powered by a 12V lithium-ion battery, providing cord-free mobility and convenience. Battery is not included.
  • Includes an electronic brake type as per product specifications.
  • Weighing 1.5 lbs and with an entire length of 7 1/8 inches as per product specifications.
  • Achieves a maximum speed of 19,500 RPM as per product specifications.
  • Designed with a barrel grip style for a comfortable hold during operation.
  • Set includes a cordless angle grinder, a cutting disc, a grinding disc, and a wheel guard.
  • Designed for use with type 27 wheels.
  • Incorporates a spindle thread size of 3/8 inch for attaching wheels and accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.