Shop BOSCH
See all product information
Create Account
Large Angle Grinder
- Mfr # GWS22-230J
- Zoro # G422935505
product price:Â
$
265.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
120V AC
Overall Length
18 1/2 in
Maximum Speed
6,500 RPM
Number of Speed Settings
Variable
Dust Management
Collection Hoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWS22-230J
- Zoro #
- G422935505
- UPC #
- 0000346826258
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 18 1/2 in
- Wheel Diameter
- 9 in
- Spindle Thread Size
- 5/8"-11
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
- Fits Chest Size
- Soft Start
Description
Large Angle Grinder, Wheel Diameter 9 in, Current 15 A, Switch Type Trigger, For Wheel Type Type A (41/1A), Type B (27), Overall Length 18 1/2 in, Kit Contents Anti-Vibration Auxiliary Handle, Type A (41/1A) Cutting Wheel Guard, Type B (27) Grinding Wheel Guard, Head Type Standard Head, Spindle Thread Size 5/8 In.-11, Brake Type Electronic, Dust Management Collection Hoods
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.