Circular Saw, 5.375 in Dia, 4250 RPM

  • Mfr # GKM18V-20N

  • Zoro # G207045962


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Blade Dia.
5 3/8 in
Includes
(1) 5-3/8 in Metal-Cutting Blade, (1) Blade Wrench, (1) GKM18V-20 18V 5-3/8 in Metal-Cutting Circular Saw
Features
Aids Cutting Visibility, Allows Tool to Be Quickly Hung Between Cuts, Collects Metal Shavings During Cutting for Faster Clean Up on the Jobsite, Illuminates the Cut Line in Dark Work Areas, Quickly Stops the Blade for Less Downtime Between Cuts, Reduces the Risk of the Motor Overloading or Overheating, Tool is not Too Heavy, Front to Back
Bevel Angle Range
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKM18V-20N
Zoro #
G207045962
UPC #
000346662320
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Overall Length
12 3/16 in
Tool Length
12 3/16 in
Arbor Size
13/16 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
5 3/8 in

Details

Item
Circular Saw
Voltage
18 V
Includes
(1) 5-3/8 in Metal-Cutting Blade, (1) Blade Wrench, (1) GKM18V-20 18V 5-3/8 in Metal-Cutting Circular Saw
Features
Aids Cutting Visibility, Allows Tool to Be Quickly Hung Between Cuts, Collects Metal Shavings During Cutting for Faster Clean Up on the Jobsite, Illuminates the Cut Line in Dark Work Areas, Quickly Stops the Blade for Less Downtime Between Cuts, Reduces the Risk of the Motor Overloading or Overheating, Tool is not Too Heavy, Front to Back
Bevel Angle Range
0 Degrees
Tool Weight
5.2 lb
Chip Catcher
Yes
Shoe Material
Stainless Steel
Cordless Tool Kit Contents
(1) Bare Tool
Max. Blade Speed
4,250 RPM
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
4,250 RPM
Includes Battery
Tool Only
Includes Chip Catcher
Chip Catcher Included
Number of Batteries Included
0
Number of Chargers Included
0
For Workpiece Material
Metal

Description

Circular Saw, Blade Dia. 5 3/8 in, Max. Blade Speed 4,250 RPM, Arbor Size 13/16 in, Shoe Material Stainless Steel, Chip Catcher Yes, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Tool Length 12 3/16 in, Tool Weight 5.2 lb, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes (1) 5-3/8 in Metal-Cutting Blade, (1) Blade Wrench, (1) GKM18V-20 18V 5-3/8 in Metal-Cutting Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.