Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47592H
Zoro #
G2070467
UPC #
754005475925
Country of Origin
Unknown
Dimensions
Length
1 in
Details
Item
Staples
For Use With
Mfr. No. N2503AF
Gauge
20 ga
Material
Low Carbon Steel
Finish
Galvanized
Shank
Smooth
Collation Configuration
Strip
Stick Quantity
139
Head Style
Staple
Pneumatic Fastener Type
Staples
Crown
3/16 in
Collation Type
Adhesive
Description
Staples, Gauge 20 ga, Material Low Carbon Steel, Finish Galvanized, Collation Type Adhesive, Collation Configuration Strip, For Use With Mfr. No. N2503AF, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.