Zoro Homepage
This item is Discontinued.
Pactiv Disp Food Tray, White, 6 in W, PK300 000000000000023863

Disp Food Tray, White, 6 in W, PK300 (Discontinued)

  • Mfr # 000000000000023863
  • Zoro # G207055978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000000000023863
Zoro #
G207055978
UPC #
10795597238635
Country of Origin
United States

Dimensions

Height
1.5"; 1.5"
Depth
4"
Width
6"
Overall Length
4 in
Length
4 in

Details

Type
Base
Capacity
36 cu in
Material
Paperboard
Color
White
Number of Compartments
1
Microwave Safe
No
Item
Disposable Food Tray
Disposable Foodware Color
White
Basic Foodware Material
Paperboard
USDA Certified Bio-based Products
No
Coating/Lining
Uncoated/Unlined
BPI Certified
No
SFI Certified
No
Label Shape
Rectangular
Pattern
Patternless
Shape
Rectangular
Recyclable
No
FSC Certified
No
Tray Type
Food Tray
Compostable
Not Compostable
Features
#12 Beers Tray

Description

Disposable Food Tray, BPI Certified No, Capacity 36 cu in, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, FSC Certified No, Height 1 1/2 in, Length 4 in, Microwave Safe No, Number of Compartments 1, Pattern Patternless, Recyclable No, SFI Certified No, Shape Rectangular, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 6 in, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.