Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Mask Respirator, 7700 Series, Threaded, Silicone, NIOSH, Cartridges Not Included, Black, M

  • Mfr # 770030M

  • Zoro # G2071203


product price: $34.29
/ea

Key Features

Mask Size
M
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770030M
Zoro #
G2071203
UPC #
821812000800
Country of Origin
Mexico

Dimensions

Mask Size
M

Details

Item
Half Mask Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Elastic, Polyethylene, Polypropylene
Respirator Connection Type
Threaded
Color
Black
Typical Application
Chemical, Government, Manufacturing, Steel and Metals
Number of Cartridges Included
0
Series
7700
NIOSH Rating
Not Rated
Mask Headstrap Type
Standard
Includes
None
Disposable/ Reusable
Reusable
Face Seal Material
Silicone
Number of Suspension Points
Yolk and Cradle

Description

Half Mask Respirator, 7700 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.