Differential pressure transmitter, 5000 Pa, 4-20mA output

  • Mfr # 685-13

  • Zoro # G207143743


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 0.5 %
Output
Current
Power Required
21 mA
Process Connection Type
Stem
Process Connection Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
685-13
Zoro #
G207143743
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
6 mm

Details

Accuracy
± 0.5 %
Output
Current
Power Required
21 mA
Process Connection Type
Stem
Application
Clean Rooms, Filter Monitoring, Fluid Measurement and Control
Operating Temp. - Transmitter
-20°C to 70°C
Standards
CE, UKCA
Loop Resistance
500 Ω max
Enclosure Rating
IP54
Material of Construction
ABS, Polyamide
Source Voltage
18 to 30 Vdc
Mounting
Panel Mount
Pressure Range
0 Pa to 5000 Pa
Electrical Connections - Transmitter
Cable Gland with Screw Terminal block
Electrical Output
4 to 20 mA
Response Time
1 s
Measurement Pressure Type
Differential
Sensor Type
Piezoresistive Pressure Sensor
Relative Humidity
0 to 95% RH (non-condensing)
Supply Power Type
DC
Media Compatibility
Air, Argon, Carbon dioxide, Helium, Nitrogen, Non-Corrosive Dry Gases
Number of Wires
2
Long Term Stability
≤ ± 1% RSS/year

Description

Differential pressure transmitter, 5000 Pa, 4-20mA output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.