Ring Gage, 6G Class, M5 x 0.5 Thread

  • Mfr # 362113530

  • Zoro # G207167459


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M5.0 x 0.50
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Hardness
RC 60/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
362113530
Zoro #
G207167459
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5.0 x 0.50
Thread Length
4.8 mm
Pitch Diameter
4.580 mm (No-Go), 4.655 mm (Go)
Pitch Diameter - Go Member
4.655 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
4.58 mm
Pitch Diameter - No Go Member
4.58 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Hardness
RC 60/62
Gauge Type
Go (Minus) to Go (Plus)
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Tolerance Class
X
Included Certification
Certificate of Accuracy
Thread Class
6G
Long Form Calibration Certificate
Yes

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 4.580 mm (No-Go), 4.655 mm (Go), Pitch Diameter - Go Member 4.655 mm, Pitch Diameter - No-Go Member 4.58 mm, Thread Class 6G, Thread Length 4.8 mm, Thread Size M5.0 x 0.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.