Shop MAXXIMA

Emergency Warning Micro-Bar

  • Mfr # M20486YWCL
  • Zoro # G207167480

product price: 
$
276.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Power Source
Corded
Light Color
Amber
Lens Color
Clear
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M20486YWCL
Zoro #
G207167480
UPC #
755183180321
Country of Origin
China
Item
Mini Light Bar
Light Type
Mini Light Bar
Power Source
Corded
Light Color
Amber
Lens Color
Clear
Shape
Rectangular
Standards
SAE J845
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12.8V DC, 24V DC
Number of LEDs
40
Includes
Magnetic and Surface Mounting Kits
Features
Lighter Plug with On/Off and Pattern Select Switches
Lens Material
Polycarbonate
Flashes per Minute
Variable
Number of Heads
1
Base Material
Polycarbonate
Compatible Vehicle Type
Universal
Series
Mini Lightbars
SAE Class Rating
SAE J845 Class 1
IP Rating
IP67
Manufacturer Warranty
5 yr
Current
1.5 A @ 24V DC, 3.1 A @ 12.8V DC
Includes Electrical Connection
Electrical Connection Included
Mount Type
Magnetic, Screw
Installation Location
Hood
Number of Bulbs
40
Electrical Connection
Connector
Mount Style
Surface
Installation Type
Removable
Number of Flash Patterns
10
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Operating Voltage
12.8/24V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Depth
8 1/4 in
Overall Height
1 1/2 in
Overall Length
14 in
Manufacturers Warranty Length
5 yr.
Overall Width
8-1/4 in
Wire Rope Length
14 in
Length
14 in
Fits Chest Size
Lighter Plug with On/Off and Pattern Select Switches

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12.8/24V DC, Overall Length 14 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 8 1/4 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.