Shop MAXXIMA
See all product information
Create Account
Warning Minibar Light
- Mfr # M20488YWCL-DC
- Zoro # G723781788
product price:Â
$
267.99
/ea
Sold in multiples of 5 for
$1,339.95
Free Shipping & Returns
Key Features
Shape
Rectangular
Manufacturer Warranty
5 yr
Standards
SAE J845 Class 1A
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20488YWCL-DC
- Zoro #
- G723781788
- UPC #
- 755183190702
- Country of Origin
- China
Dimensions
- Overall Depth
- 15 3/8 in
- Overall Length
- 15 3/8 in
- Overall Height
- 2 3/16 in
- Wire Rope Length
- 15 3/8 in
- Length
- 15 3/8 in
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Lens Color Amber, Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 15 3/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 15 3/8 in, Number of Flash Patterns 18, Standards SAE J845 Class 1A, Includes Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.